SKF
SKF
38X51X7.5 HMSA1 R
SKF SKF
Description
CRSEAL 38X51X7.5 HMSA1 R DBL LIP SEAL ; NON-RETURNABLE
Lip Seal; 38MM Shaft Dia; 51MM Housing Bore; 7.5MM Nominal Width; Nitrile Lip; Solid Seal; 7.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA1 Seal Design Code
Part #
38X51X7.5 HMSA1 R
BDI #
1251873
Details
22.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/38X51X7-5-HMSA1-R/p/1251873
Your Price
$ 22.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311162456
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
38X51X7.5 HMSA1 R
Weight / LBS
0.085
Long Description
Lip Seal; 38MM Shaft Dia; 51MM Housing Bore; 7.5MM Nominal Width; Nitrile Lip; Solid Seal; 7.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA1 Seal Design Code
Housing Bore
2.008 Inch | 51 Millimeter
Shaft Diameter
1.496 Inch | 38 Millimeter
Actual Width
0.295 Inch | 7.5 Millimeter
Nominal Width
0.295 Inch | 7.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


