https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRW1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MzR8aW1hZ2UvanBlZ3xhR1kwTDJoa055OHhNREk0TnpJeU1qQTVOVGt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbGN4WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NjRmZDZlZTA1MTJmN2NhYTRjN2E2NTE4ZjY5MWQ1Y2E2OWY1OWQ0NTEzYzg3N2ExMjkzMmEzZjI5YTMzMTY5YQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRW1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MzR8aW1hZ2UvanBlZ3xhR1kwTDJoa055OHhNREk0TnpJeU1qQTVOVGt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbGN4WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NjRmZDZlZTA1MTJmN2NhYTRjN2E2NTE4ZjY5MWQ1Y2E2OWY1OWQ0NTEzYzg3N2ExMjkzMmEzZjI5YTMzMTY5YQ
SKF
SKF
38X53X8 CRW1 R
SKF SKF
Description
CRSEAL 38X53X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Lip Seal; 38MM Shaft Dia; 53MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Part #
38X53X8 CRW1 R
BDI #
15093636
Details
21.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/38X53X8-CRW1-R/p/15093636
Your Price
$ 21.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
7316577764287
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
CR 38X53X8 CRW1 R USZCZELNIACZ
Long Description
Lip Seal; 38MM Shaft Dia; 53MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.496 Inch | 38 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

