JOHNS MANVILLE
JOHNS MANVILLE
3937 8979 V
JOHNS MANVILLE JOHNS MANVILLE
Description
3937 8979 V SPLIT SEAL ; NON RETURNABLE
39-3/8" Shaft Dia; 41-5/16" Housing Bore; 1" Nominal Width; Viton Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
3937 8979 V
BDI #
18225369
Details
21951.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3937-8979-V/p/18225369
Your Price
$ 21,951.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.91
EAN
0827834120694
Product Group - BDI
S02250
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
3937 8979 V
Weight / LBS
10.8418
Long Description
39-3/8" Shaft Dia; 41-5/16" Housing Bore; 1" Nominal Width; Viton Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Shaft Diameter
39.375 Inch | 1000.125 Millimeter
Housing Bore
41.313 Inch | 1049.35 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

