

TIMKEN
TIMKEN
3942 SEAL
TIMKEN TIMKEN
Description
3942 SEAL ; 2.5" SHAFT DIAMETER 2 LIP
2-1/2" Shaft Dia; 3.226" Housing Bore; 0.19" Nominal Width; Nitrile Lip; Solid Seal; 0.19" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; 284 Seal Design Code
Part #
3942 SEAL
BDI #
1339144
Details
66.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3942-SEAL/p/1339144
Your Price
$ 66.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.04
EAN
0053893464824
Product Group - BDI
S02250
Generic Design Code
C_R_HMA73
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
284
Other Features
Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3942 SEAL
Weight / LBS
0.076
Long Description
2-1/2" Shaft Dia; 3.226" Housing Bore; 0.19" Nominal Width; Nitrile Lip; Solid Seal; 0.19" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; 284 Seal Design Code
Actual Width
0.19 Inch | 4.826 Millimeter
Housing Bore
3.226 Inch | 81.94 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Nominal Width
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh