TIMKEN
TIMKEN
39719
TIMKEN TIMKEN
Description
39719 OIL SEAL ; SMALL BORE INCH
2-1/8" Shaft Dia; 3.194" Housing Bore; 0.437" Nominal Width; PTFE Lip; Solid Seal; 0.437" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; W-H Seal Design Code
Part #
39719
BDI #
1339380
Details
97.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/39719/p/1339380
Your Price
$ 97.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.098
EAN
0053893467498
Product Group - BDI
S02250
Generic Design Code
TIM_W-H
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
W-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39719
Long Description
2-1/8" Shaft Dia; 3.194" Housing Bore; 0.437" Nominal Width; PTFE Lip; Solid Seal; 0.437" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; W-H Seal Design Code
Actual Width
0.437 Inch | 11.1 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Housing Bore
3.194 Inch | 81.128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



