https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-W-H-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwMXxpbWFnZS9qcGVnfGFEa3pMMmc1WWk4eE1EYzJOekUzTkRVek16RTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5WExVaGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGE3Yzg5MmU0MjI5ZjM0Njk0MzlmMzM5MTZjNDVhYzJlZGNhZWNhMWE2OTU1NDlkYjg2ZDgwNzkxYTllYzc2Nzc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-W-H-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwMXxpbWFnZS9qcGVnfGFEa3pMMmc1WWk4eE1EYzJOekUzTkRVek16RTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5WExVaGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGE3Yzg5MmU0MjI5ZjM0Njk0MzlmMzM5MTZjNDVhYzJlZGNhZWNhMWE2OTU1NDlkYjg2ZDgwNzkxYTllYzc2Nzc
TIMKEN
TIMKEN
39867
TIMKEN TIMKEN
Description
39867 OIL SEAL ; SMALL BORE INCH
25MM Shaft Dia; 41MM Housing Bore; 8MM Nominal Width; PTFE Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; W-H Seal Design Code
Part #
39867
BDI #
1339515
Details
29.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/39867/p/1339515
Your Price
$ 29.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.057
EAN
0053893467733
Product Group - BDI
S02250
Generic Design Code
NAT_W-H
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
W-H
Other Features
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39867
Weight / LBS
0.126
Long Description
25MM Shaft Dia; 41MM Housing Bore; 8MM Nominal Width; PTFE Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; W-H Seal Design Code
Actual Width
0.315 Inch | 8 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Housing Bore
1.614 Inch | 41 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

