https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-WW-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3MHxpbWFnZS9qcGVnfGFESTNMMmczTkM4eE1EYzJOemcyTXprM01UZzNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5WFYxOHlYMDVUWHpNd01IZ3pNREF1YW5Cbnw5N2JiOTIyYWUzMDFkNDgxZTVlNzAzYzJmZDVkOGE4OTkxNzJmYWI0MmFhN2IwYTdiY2U3NzlmMjAwNWM2Nzg3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-WW-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3MHxpbWFnZS9qcGVnfGFESTNMMmczTkM4eE1EYzJOemcyTXprM01UZzNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5WFYxOHlYMDVUWHpNd01IZ3pNREF1YW5Cbnw5N2JiOTIyYWUzMDFkNDgxZTVlNzAzYzJmZDVkOGE4OTkxNzJmYWI0MmFhN2IwYTdiY2U3NzlmMjAwNWM2Nzg3
TIMKEN
TIMKEN
39877
TIMKEN TIMKEN
Description
39877 OIL SEAL ; PTFE
49MM Shaft Dia; 65.1MM Housing Bore; 8MM Nominal Width; PTFE Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case Construction; WW Seal Design Code
Part #
39877
BDI #
1339518
Details
52.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/39877/p/1339518
Your Price
$ 52.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.054
EAN
0053893467757
Product Group - BDI
S02250
Generic Design Code
NAT_WW
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
WW
Other Features
Assembled | General Purpose | Tandem Lips | Clamped Design | Hydrodynamic Lip-Bidirectional
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39877
Weight / LBS
0.121
Long Description
49MM Shaft Dia; 65.1MM Housing Bore; 8MM Nominal Width; PTFE Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case Construction; WW Seal Design Code
Actual Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.929 Inch | 49 Millimeter
Housing Bore
2.563 Inch | 65.1 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

