https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-W-H-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwMXxpbWFnZS9qcGVnfGFEa3pMMmc1WWk4eE1EYzJOekUzTkRVek16RTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5WExVaGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGE3Yzg5MmU0MjI5ZjM0Njk0MzlmMzM5MTZjNDVhYzJlZGNhZWNhMWE2OTU1NDlkYjg2ZDgwNzkxYTllYzc2Nzc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-W-H-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwMXxpbWFnZS9qcGVnfGFEa3pMMmc1WWk4eE1EYzJOekUzTkRVek16RTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5WExVaGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGE3Yzg5MmU0MjI5ZjM0Njk0MzlmMzM5MTZjNDVhYzJlZGNhZWNhMWE2OTU1NDlkYjg2ZDgwNzkxYTllYzc2Nzc
TIMKEN
TIMKEN
39889
TIMKEN TIMKEN
Description
39889 OIL SEAL ; SMALL BORE INCH
6.077" Shaft Dia; 7-21/64" Housing Bore; 0.445" Nominal Width; PTFE Lip; Solid Seal; 0.445" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; W-H Seal Design Code
Part #
39889
BDI #
1339527
Details
403.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/39889/p/1339527
Your Price
$ 403.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.366
EAN
0053893467863
Product Group - BDI
S02250
Generic Design Code
NAT_W-H
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
W-H
Other Features
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39889
Weight / LBS
0.807
Long Description
6.077" Shaft Dia; 7-21/64" Housing Bore; 0.445" Nominal Width; PTFE Lip; Solid Seal; 0.445" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; W-H Seal Design Code
Nominal Width
0.445 Inch | 11.303 Millimeter
Shaft Diameter
6.077 Inch | 154.356 Millimeter
Housing Bore
7.328 Inch | 186.131 Millimeter
Actual Width
0.445 Inch | 11.303 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

