https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-DW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFHWmhMMmd4T0M4eE1EYzJOemczTWpZeU1qWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5RVZ5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xlZjAyY2NmZWRiZmVmMDljYjZhOWI1N2ZhNmIwZTBlZDc1YmM3ZmVhMGEyN2ZjMzkxOTZjMTU3MGE5ZjExNjVh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-DW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFHWmhMMmd4T0M4eE1EYzJOemczTWpZeU1qWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5RVZ5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xlZjAyY2NmZWRiZmVmMDljYjZhOWI1N2ZhNmIwZTBlZDc1YmM3ZmVhMGEyN2ZjMzkxOTZjMTU3MGE5ZjExNjVh
TIMKEN
TIMKEN
39954
TIMKEN TIMKEN
Description
39954 OIL SEAL ; SMALL BORE INCH
4.835" Shaft Dia; 5-3/4" Housing Bore; 3/8" Nominal Width; PTFE Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; DW-H Seal Design Code
Part #
39954
BDI #
1339547
Details
209.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/39954/p/1339547
Your Price
$ 209.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.318
EAN
0053893468044
Product Group - BDI
S02250
Generic Design Code
NAT_DW-H
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
DW-H
Other Features
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39954
Weight / LBS
0.701
Long Description
4.835" Shaft Dia; 5-3/4" Housing Bore; 3/8" Nominal Width; PTFE Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; DW-H Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
5.749 Inch | 146.025 Millimeter
Shaft Diameter
4.835 Inch | 122.809 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

