https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-DW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFHWmhMMmd4T0M4eE1EYzJOemczTWpZeU1qWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5RVZ5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xlZjAyY2NmZWRiZmVmMDljYjZhOWI1N2ZhNmIwZTBlZDc1YmM3ZmVhMGEyN2ZjMzkxOTZjMTU3MGE5ZjExNjVh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-DW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFHWmhMMmd4T0M4eE1EYzJOemczTWpZeU1qWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5RVZ5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xlZjAyY2NmZWRiZmVmMDljYjZhOWI1N2ZhNmIwZTBlZDc1YmM3ZmVhMGEyN2ZjMzkxOTZjMTU3MGE5ZjExNjVh
TIMKEN
TIMKEN
39956
TIMKEN TIMKEN
Description
39956 OIL SEAL ; SMALL BORE INCH
5.997" Shaft Dia; 7-1/8" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; DW-H Seal Design Code
Part #
39956
BDI #
1339548
Details
257.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/39956/p/1339548
Your Price
$ 257.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.412
EAN
0053893468051
Product Group - BDI
S02250
Generic Design Code
NAT_DW-H
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
DW-H
Other Features
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39956
Weight / LBS
0.91
Long Description
5.997" Shaft Dia; 7-1/8" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; DW-H Seal Design Code
Housing Bore
7.125 Inch | 180.975 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
5.997 Inch | 152.324 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

