SKF
SKF
400X444X13.5 HS8 R
SKF SKF
Description
CRSEAL 400X444X13.5 HS8 R SGL LIP SEAL ; NON-RETURNABLE
400MM Shaft Dia; 444MM Housing Bore; 13.5MM Nominal Width; Nitrile Lip; Split Seal; 13.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Part #
400X444X13.5 HS8 R
BDI #
1252042
Details
1338.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/400X444X13-5-HS8-R/p/1252042
Your Price
$ 1,338.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.606
EAN
0085311992985
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
3.541
Long Description
400MM Shaft Dia; 444MM Housing Bore; 13.5MM Nominal Width; Nitrile Lip; Split Seal; 13.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Nominal Width
0.531 Inch | 13.5 Millimeter
Actual Width
0.531 Inch | 13.5 Millimeter
Shaft Diameter
15.748 Inch | 400 Millimeter
Housing Bore
17.48 Inch | 444 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


