https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWH6-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDV8aW1hZ2UvanBlZ3xhRFZtTDJoa09DOHhNRGN4TVRNMU1qRTBOems1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMGcyWHpGZk16QXdlRE13TUM1cWNHY3xiOWZmNWM2ODA3NDcwZGYwNzkwZWIyZDc3N2QxOTYzNzk2OTdkOWEyMzNhOWVlYmNiNmU2ZjEwNTNmNzc5MWM2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWH6-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDV8aW1hZ2UvanBlZ3xhRFZtTDJoa09DOHhNRGN4TVRNMU1qRTBOems1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMGcyWHpGZk16QXdlRE13TUM1cWNHY3xiOWZmNWM2ODA3NDcwZGYwNzkwZWIyZDc3N2QxOTYzNzk2OTdkOWEyMzNhOWVlYmNiNmU2ZjEwNTNmNzc5MWM2
SKF
SKF
40360 / 4.05X5.501X0.55 CRWH6 R
SKF SKF
Description
CRSEAL 40360 / 4.05X5.501X0.55 CRWH6 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 4.05" Shaft Dia; 5-1/2" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH6 Seal Design Code
Part #
40360
BDI #
1252075
Details
165.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/40360-4-05X5-501X0-55-CRWH6-R/p/1252075
Your Price
$ 165.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.24
EAN
0085311034692
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH6
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.654
Long Description
Lip Seal; 4.05" Shaft Dia; 5-1/2" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH6 Seal Design Code
Actual Width
0.55 Inch | 13.97 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Housing Bore
5.501 Inch | 139.725 Millimeter
Shaft Diameter
4.05 Inch | 102.87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


