https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-4L-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4MXxpbWFnZS9qcGVnfGFEZGtMMmczWWk4eE1EYzJOemcyT0RJek1UY3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MFRGOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwxMWFhMzQ4ZWI2M2M2MjczZjY0YzJkOGMxNDYwNWVkNDE3NjY1MTFlMzZlZjU2MDI5MGE4OTg4YTk3YzMyYzc1
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-4L-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4MXxpbWFnZS9qcGVnfGFEZGtMMmczWWk4eE1EYzJOemcyT0RJek1UY3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MFRGOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwxMWFhMzQ4ZWI2M2M2MjczZjY0YzJkOGMxNDYwNWVkNDE3NjY1MTFlMzZlZjU2MDI5MGE4OTg4YTk3YzMyYzc1
TIMKEN
TIMKEN
40401
TIMKEN TIMKEN
Description
40401 OIL SEAL ; 2" SHAFT DIAMETER 1 LIP
2" Shaft Dia; 2-1/2" Housing Bore; 1/4" Nominal Width; Leather Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4L Seal Design Code
Part #
40401
BDI #
1341957
Details
31.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/40401/p/1341957
Your Price
$ 31.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.034
EAN
0053893468174
Product Group - BDI
S02250
Generic Design Code
NAT_4L
Lip Material
Leather
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
4L
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
40401
Weight / LBS
0.076
Long Description
2" Shaft Dia; 2-1/2" Housing Bore; 1/4" Nominal Width; Leather Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4L Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.501 Inch | 63.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

