https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X12-4-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDB8aW1hZ2UvanBlZ3xhRE0zTDJoa01TOHhNRGN4TVRNMU1qTTNOek0zTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxZ3hNbDgwWDA1VFh6TXdNSGd6TURBdWFuQm58YWM0YjdjNDBiOTczYWMwZGI4MDBjMWExZTFjYTBiNDA4OTczYmU2YjJiNDA1YjAxOWQ3M2M0NTA3Yjc5YzA5OQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X12-4-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDB8aW1hZ2UvanBlZ3xhRE0zTDJoa01TOHhNRGN4TVRNMU1qTTNOek0zTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxZ3hNbDgwWDA1VFh6TXdNSGd6TURBdWFuQm58YWM0YjdjNDBiOTczYWMwZGI4MDBjMWExZTFjYTBiNDA4OTczYmU2YjJiNDA1YjAxOWQ3M2M0NTA3Yjc5YzA5OQ
SKF
SKF
40510 / 4.063X5.39X0.375 X12 R
SKF SKF
Description
CRSEAL 40510 / 4.063X5.39X0.375 X12 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 4-1/16" Shaft Dia; 5.39" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Steel Case; X12 Seal Design Code
Part #
40510
BDI #
1252103
Details
119.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/40510-4-063X5-39X0-375-X12-R/p/1252103
Your Price
$ 119.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.165
EAN
0085311034708
Product Group - BDI
S02250
Generic Design Code
C_R_X12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X12
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.525
Long Description
Lip Seal; 4-1/16" Shaft Dia; 5.39" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Steel Case; X12 Seal Design Code
Housing Bore
5.39 Inch | 136.906 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
4.063 Inch | 103.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


