https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-83-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MHxpbWFnZS9qcGVnfGFERTFMMmhqTXk4eE1EYzJOamd6TnpJMU1qRXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE0xOHhYek13TUhnek1EQXVhbkJufGFlMzg5ZDhlYjNkMTAxYzdlYzA0YmI3ZGE4YjM2NzNhMDEwZGIwMGNkOWRlODQ5OGRkMDczMmMzZTVjYTVkMTY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-83-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MHxpbWFnZS9qcGVnfGFERTFMMmhqTXk4eE1EYzJOamd6TnpJMU1qRXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE0xOHhYek13TUhnek1EQXVhbkJufGFlMzg5ZDhlYjNkMTAxYzdlYzA0YmI3ZGE4YjM2NzNhMDEwZGIwMGNkOWRlODQ5OGRkMDczMmMzZTVjYTVkMTY
TIMKEN
TIMKEN
4072N
TIMKEN TIMKEN
Description
4072N OIL SEAL ; SMALL BORE INCH
1.787" Shaft Dia; 3.229" Housing Bore; 0.335" Nominal Width; Polyacrylate Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 83 Seal Design Code
Part #
4072N
BDI #
1341978
Details
75.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4072N/p/1341978
Your Price
$ 75.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.082
EAN
0053893505831
Product Group - BDI
S02250
Generic Design Code
NAT_83
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
83
Other Features
Assembled | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4072N
Weight / LBS
0.181
Long Description
1.787" Shaft Dia; 3.229" Housing Bore; 0.335" Nominal Width; Polyacrylate Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 83 Seal Design Code
Nominal Width
0.335 Inch | 8.509 Millimeter
Shaft Diameter
1.787 Inch | 45.39 Millimeter
Actual Width
0.335 Inch | 8.509 Millimeter
Housing Bore
3.229 Inch | 82.017 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

