https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA9-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhREpqTDJoa09DOHhNREUxTURZNU9Ea3dPVGN5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVGxmTTE5T1UxOHpNREI0TXpBd0xtcHdad3w0NTI2MjAxYmY3OTlhNzViOWQ2MmI5ZGU0ZjI4NzUyYmNkMmQzM2ZjNTUyNjQzYTA2MjU0MDUxMmJmZTdhNDQ2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA9-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhREpqTDJoa09DOHhNREUxTURZNU9Ea3dPVGN5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVGxmTTE5T1UxOHpNREI0TXpBd0xtcHdad3w0NTI2MjAxYmY3OTlhNzViOWQ2MmI5ZGU0ZjI4NzUyYmNkMmQzM2ZjNTUyNjQzYTA2MjU0MDUxMmJmZTdhNDQ2
TIMKEN
TIMKEN
4099
TIMKEN TIMKEN
Description
4099 OIL SEAL ; SMALL BORE INCH
1-43/64" Shaft Dia; 2.162" Housing Bore; 0.285" Nominal Width; Nitrile Lip; Solid Seal; 0.285" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; 287 Seal Design Code
Part #
4099
BDI #
1341981
Details
30.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4099/p/1341981
Your Price
$ 30.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.027
EAN
0053893464862
Product Group - BDI
S02250
Generic Design Code
C_R_HMA9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
287
Other Features
Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4099
Weight / LBS
0.061
Long Description
1-43/64" Shaft Dia; 2.162" Housing Bore; 0.285" Nominal Width; Nitrile Lip; Solid Seal; 0.285" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; 287 Seal Design Code
Housing Bore
2.162 Inch | 54.915 Millimeter
Actual Width
0.285 Inch | 7.239 Millimeter
Shaft Diameter
1.673 Inch | 42.494 Millimeter
Nominal Width
0.285 Inch | 7.239 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

