Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40X54X5.5 HMSA1 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA4ODR8aW1hZ2UvanBlZ3xhRGcyTDJobFpDODVNRFkwTnpNNU9UazFOamM0TG1wd1p3fGQxMWQ5MzcxZjE3ZWZkOTBiNDc2ZWQ3NGNkNGQzNDdkMDFlZTc3NzkwZWViOGU0NTBkNGM4OTgzZWZmNGUwZTE
1252137 Oil Seals 

SKF SKF

40X54X5.5 HMSA1 R

Description

CRSEAL 40X54X5.5 HMSA1 R DBL LIP SEAL ; NON-RETURNABLE

Lip Seal; 40MM Shaft Dia; 54MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA1 Seal Design Code

Part #

40X54X5.5 HMSA1 R

BDI #
1252137

Details

27.62 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 27.62 / each BDIExpress
QTY

Inventory

Total: 20

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311016117
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
40X54X5.5 HMSA1 R
Weight / LBS
0.081
Long Description
Lip Seal; 40MM Shaft Dia; 54MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA1 Seal Design Code
Nominal Width
0.217 Inch | 5.5 Millimeter
Housing Bore
2.126 Inch | 54 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter
Actual Width
0.217 Inch | 5.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh