https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMA2-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0OHxpbWFnZS9qcGVnfGFETTBMMmd5TVM4eE1EYzJPRFV3TlRRM01UQXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRVRXlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xjMmU3NzljN2Q3MzFiYzNjZWE3MzBhYjBiZTczMDU4MTQzZDk5ZmE5YWQ0NTAwMGU4NWM3YTM0YzNiMjI4ZGIw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMA2-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0OHxpbWFnZS9qcGVnfGFETTBMMmd5TVM4eE1EYzJPRFV3TlRRM01UQXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRVRXlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xjMmU3NzljN2Q3MzFiYzNjZWE3MzBhYjBiZTczMDU4MTQzZDk5ZmE5YWQ0NTAwMGU4NWM3YTM0YzNiMjI4ZGIw
SKF
SKF
40X69X15 HMA2SPL R
SKF SKF
Description
CRSEAL 40X69X15 HMA2SPL R LIP SEAL
40MM Shaft Dia; 69MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA2-SPL Seal Design Code
Part #
40X69X15 HMA2SPL R
BDI #
22778884
Details
71.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/40X69X15-HMA2SPL-R/p/22778884
Your Price
$ 71.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.086
EAN
0085311430937
Product Group - BDI
S02250
Generic Design Code
C_R_HMA2-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA2-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
40X69X15 HMA2SPL R
Weight / LBS
0.19
Long Description
40MM Shaft Dia; 69MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA2-SPL Seal Design Code
Shaft Diameter
1.575 Inch | 40 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Housing Bore
2.717 Inch | 69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

