https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA8-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0N3xpbWFnZS9qcGVnfGFESmhMMmc1TXk4eE1EYzJPRGM1TURRNE56QTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUaGZNMTlPVTE4ek1EQjRNekF3TG1wd1p3fDIzNTcyOTcyMzMyOWUxZTQyNjg0MjJhNjJhODkzZTA5MGE5YjdhMWNhODFiMDhiOTVmNjg1ZWRmMGVkNWRkYjU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA8-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0N3xpbWFnZS9qcGVnfGFESmhMMmc1TXk4eE1EYzJPRGM1TURRNE56QTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUaGZNMTlPVTE4ek1EQjRNekF3TG1wd1p3fDIzNTcyOTcyMzMyOWUxZTQyNjg0MjJhNjJhODkzZTA5MGE5YjdhMWNhODFiMDhiOTVmNjg1ZWRmMGVkNWRkYjU
TIMKEN
TIMKEN
4160
TIMKEN TIMKEN
Description
4160 OIL SEAL ; 2.42" SHAFT DIAMETER 3 LIP
2.42" Shaft Dia; 3" Housing Bore; 0.382" Nominal Width; Nitrile Lip; Solid Seal; 0.382" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; 281 Seal Design Code
Part #
4160
BDI #
1342295
Details
49.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4160/p/1342295
Your Price
$ 49.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.027
EAN
0053893464930
Product Group - BDI
S02250
Generic Design Code
C_R_HMA8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
281
Other Features
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4160
Weight / LBS
0.061
Long Description
2.42" Shaft Dia; 3" Housing Bore; 0.382" Nominal Width; Nitrile Lip; Solid Seal; 0.382" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; 281 Seal Design Code
Nominal Width
0.382 Inch | 9.703 Millimeter
Housing Bore
3 Inch | 76.2 Millimeter
Shaft Diameter
2.42 Inch | 61.468 Millimeter
Actual Width
0.382 Inch | 9.703 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

