https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSHA3-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzR8aW1hZ2UvanBlZ3xhRFF5TDJoall5OHhNRGN4TVRNd056UXhPVFkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMGhCTTE4eVh6TXdNSGd6TURBdWFuQm58NjA3ZTBjZmIwYzQ2MTZkOWM1MWIzMDQzOGI2MDRlZWU1OWYyM2M4ZjQ3ZDRiZGZiZTJiOTEyMThmNjY2NmY2Yw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSHA3-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzR8aW1hZ2UvanBlZ3xhRFF5TDJoall5OHhNRGN4TVRNd056UXhPVFkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMGhCTTE4eVh6TXdNSGd6TURBdWFuQm58NjA3ZTBjZmIwYzQ2MTZkOWM1MWIzMDQzOGI2MDRlZWU1OWYyM2M4ZjQ3ZDRiZGZiZTJiOTEyMThmNjY2NmY2Yw
SKF
SKF
41813 / 4.188X5.501X0.5 HMSHA3 R
SKF SKF
Description
CRSEAL 41813 / 4.188X5.501X0.5 HMSHA3 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 4-3/16" Shaft Dia; 5-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA3 Seal Design Code
Part #
41813
BDI #
1252272
Details
127.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/41813-4-188X5-501X0-5-HMSHA3-R/p/1252272
Your Price
$ 127.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.185
EAN
0085311034975
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHA3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA3
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.49
Long Description
Lip Seal; 4-3/16" Shaft Dia; 5-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA3 Seal Design Code
Shaft Diameter
4.188 Inch | 106.375 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
5.501 Inch | 139.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

