https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-41-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4OTh8aW1hZ2UvanBlZ3xhR0V5TDJoa1pTOHhNREUxTURZMk5UWXhOelF6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODBNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTU1MGZjM2JiNTMxZTZjZDNlMzk5MjczNGZiOGM0MDM2OGI5YTgzNGM1NWY0YjlmYzRjMDM2NDdmNDBlNzFkOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-41-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4OTh8aW1hZ2UvanBlZ3xhR0V5TDJoa1pTOHhNREUxTURZMk5UWXhOelF6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODBNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTU1MGZjM2JiNTMxZTZjZDNlMzk5MjczNGZiOGM0MDM2OGI5YTgzNGM1NWY0YjlmYzRjMDM2NDdmNDBlNzFkOA
TIMKEN
TIMKEN
418303
TIMKEN TIMKEN
Description
418303 OIL SEAL ; SMALL BORE INCH
Oil Seal; 7" Shaft Dia; 8-1/2" Housing Bore; 0.63" Nominal Width; Viton Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 41 Seal Design Code
Part #
418303
BDI #
23077293
Details
973.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/418303/p/23077293
Your Price
$ 973.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.479
EAN
0013992225733
Product Group - BDI
S02250
Generic Design Code
TIM_41
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
41
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7" Shaft Dia; 8-1/2" Housing Bore; 0.63" Nominal Width; Viton Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 41 Seal Design Code
Shaft Diameter
7 Inch | 177.8 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Housing Bore
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

