DICHTOMATIK
DICHTOMATIK
4185246SA-H-BX
DICHTOMATIK DICHTOMATIK
Description
4185246SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL
4.18" Shaft Dia; 5.2" Housing Bore; 0.46" Nominal Width; Nitrile Lip; Solid Seal; 0.46" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Part #
4185246SA-H-BX
BDI #
21937774
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4185246SA-H-BX/p/21937774
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.17
EAN
0750886266655
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SA-H
Other Features
Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
4.18" Shaft Dia; 5.2" Housing Bore; 0.46" Nominal Width; Nitrile Lip; Solid Seal; 0.46" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Nominal Width
0.46 Inch | 11.684 Millimeter
Actual Width
0.46 Inch | 11.684 Millimeter
Shaft Diameter
4.18 Inch | 106.172 Millimeter
Housing Bore
5.2 Inch | 132.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh