https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW3-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0MXxpbWFnZS9qcGVnfGFEVmpMMmcwWWk4eE1EYzJPVFF6TXprMU1qSTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1Z6TmZNVjh6TURCNE16QXdMbXB3Wnd8MGU0N2QzZGNiM2EyZjMzZTYzM2E3OGE2MDg5OTRjMTI3N2YxZjAyODRlYzA1MjA1MmQ4MzE2OTMyMzNhM2M0Yw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW3-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0MXxpbWFnZS9qcGVnfGFEVmpMMmcwWWk4eE1EYzJPVFF6TXprMU1qSTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1Z6TmZNVjh6TURCNE16QXdMbXB3Wnd8MGU0N2QzZGNiM2EyZjMzZTYzM2E3OGE2MDg5OTRjMTI3N2YxZjAyODRlYzA1MjA1MmQ4MzE2OTMyMzNhM2M0Yw
TIMKEN
TIMKEN
4189H
TIMKEN TIMKEN
Description
4189H OIL SEAL ; SMALL BORE INCH
1.996" Shaft Dia; 3.111" Housing Bore; 11/32" Nominal Width; Silicone Lip; Solid Seal; 11/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 75 Seal Design Code
Part #
4189H
BDI #
1342562
Details
58.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4189H/p/1342562
Your Price
$ 58.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.054
EAN
0053893507170
Product Group - BDI
S02250
Generic Design Code
C_R_CRW3
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
75
Other Features
Bonded | General Purpose | Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4189H
Weight / LBS
0.121
Long Description
1.996" Shaft Dia; 3.111" Housing Bore; 11/32" Nominal Width; Silicone Lip; Solid Seal; 11/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 75 Seal Design Code
Housing Bore
3.111 Inch | 79.019 Millimeter
Shaft Diameter
1.996 Inch | 50.698 Millimeter
Nominal Width
0.344 Inch | 8.738 Millimeter
Actual Width
0.344 Inch | 8.738 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

