Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

41X62X12 D8 P https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-D8-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODd8aW1hZ2UvanBlZ3xhR0l6TDJoa055OHhNRGN4TVRNd05qZ3lPVGcxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwUTRYekpmTXpBd2VETXdNQzVxY0djfDRkZmYzYzMwNWIzYjAyNTg0Mjk3NDM3NzcxZmFkNjYyMWM3NWQzZjE5ZDQ3MjYyMGM0MmU5NjcwMjUwOTc1N2M
1252295 Oil Seals 

SKF SKF

41X62X12 D8 P

Description

CRSEAL 41X62X12 D8 P LIP SEAL ; NON-RETURNABLE

Lip Seal; 41MM Shaft Dia; 62MM Housing Bore; 12MM Nominal Width; Polyacrylate Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; D8 Seal Design Code

Part #

41X62X12 D8 P

BDI #
1252295

Details

57.73 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 57.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.044
EAN
0085311163057
Product Group - BDI
S02250
Generic Design Code
C_R_D8
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D8
Other Features
Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
41X62X12 D8 P
Weight / LBS
0.13
Long Description
Lip Seal; 41MM Shaft Dia; 62MM Housing Bore; 12MM Nominal Width; Polyacrylate Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; D8 Seal Design Code
Housing Bore
2.441 Inch | 62 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Shaft Diameter
1.614 Inch | 41 Millimeter
Actual Width
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh