

TIMKEN
TIMKEN
4244
TIMKEN TIMKEN
Description
4244 OIL SEAL ; 1.552" SHAFT DIAMETER 3 LIP
1.552" Shaft Dia; 2-3/4" Housing Bore; 0.415" Nominal Width; Nitrile Lip; Solid Seal; 0.415" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 72 Seal Design Code
Part #
4244
BDI #
1342739
Details
68.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4244/p/1342739
Your Price
$ 68.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.05
EAN
0053893464961
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
72
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4244
Weight / LBS
0.111
Long Description
1.552" Shaft Dia; 2-3/4" Housing Bore; 0.415" Nominal Width; Nitrile Lip; Solid Seal; 0.415" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 72 Seal Design Code
Housing Bore
2.75 Inch | 69.85 Millimeter
Nominal Width
0.415 Inch | 10.541 Millimeter
Actual Width
0.415 Inch | 10.541 Millimeter
Shaft Diameter
1.552 Inch | 39.421 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh