https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjZ8aW1hZ2UvanBlZ3xhR0kxTDJobU5DOHhNRFUxTnpjd05URTVNVFExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekZmTVY4ek1EQjRNekF3TG1wd1p3fGI2NjhmOWYzNjIxNGU0ZTQwZTlmN2I1ODEwZWRmMTg4MDM3MDVkZjI0M2E4OWExY2E0MTI1MTE4OGMwMDgzNWU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjZ8aW1hZ2UvanBlZ3xhR0kxTDJobU5DOHhNRFUxTnpjd05URTVNVFExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekZmTVY4ek1EQjRNekF3TG1wd1p3fGI2NjhmOWYzNjIxNGU0ZTQwZTlmN2I1ODEwZWRmMTg4MDM3MDVkZjI0M2E4OWExY2E0MTI1MTE4OGMwMDgzNWU
SKF
SKF
4247 / 0.438X0.875X0.313 HMS1 D
SKF SKF
Description
CRSEAL 4247 / 0.438X0.875X0.313 HMS1 D ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 7/16" Shaft Dia; 7/8" Housing Bore; 5/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; HMS1 Seal Design Code
Part #
4247
BDI #
1252332
Details
58.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4247-0-438X0-875X0-313-HMS1-D/p/1252332
Your Price
$ 58.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311002943
Product Group - BDI
S02250
Generic Design Code
C_R_HMS1
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
HMS1
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.064
Long Description
Lip Seal; 7/16" Shaft Dia; 7/8" Housing Bore; 5/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; HMS1 Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
0.875 Inch | 22.225 Millimeter
Shaft Diameter
0.438 Inch | 11.125 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

