https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjR8aW1hZ2UvanBlZ3xhR1k0TDJoa09TOHhNRGN4TVRNd01qVXdORFEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFROVjh4WHpNd01IZ3pNREF1YW5CbnwzNmU3Y2IxZWIwZTE0NzNhNjAzNTM5YjEwNjg5YTA1ZTZjZTNjMzlhYTgyMDc5NTE4ZjU5ODg3NGVlNjgyNjFi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjR8aW1hZ2UvanBlZ3xhR1k0TDJoa09TOHhNRGN4TVRNd01qVXdORFEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFROVjh4WHpNd01IZ3pNREF1YW5CbnwzNmU3Y2IxZWIwZTE0NzNhNjAzNTM5YjEwNjg5YTA1ZTZjZTNjMzlhYTgyMDc5NTE4ZjU5ODg3NGVlNjgyNjFi
SKF
SKF
4250795 / 42.5X45X0.875 HS5 D
SKF SKF
Description
4250795/42.5X45X0.875 HS5 D SGL LIP SL ; NON-RETURNABLE HEAVY INDUSTRIAL
42-1/2" Shaft Dia; 45" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Part #
4250795
BDI #
1252345
Details
5672.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4250795-42-5X45X0-875-HS5-D/p/1252345
Your Price
$ 5,672.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.572
EAN
0085311430425
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
11.247
Long Description
42-1/2" Shaft Dia; 45" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Housing Bore
45 Inch | 1,143 Millimeter
Shaft Diameter
42.5 Inch | 1,079.5 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

