SKF
SKF
4256 / 0.438X0.879X0.18 HM8 R
SKF SKF
Description
CRSEAL 4256 / 0.438X0.879X0.18 HM8 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 7/16" Shaft Dia; 0.879" Housing Bore; 0.18" Nominal Width; Nitrile Lip; Solid Seal; 0.18" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM8 Seal Design Code
Part #
4256
BDI #
1252354
Details
20.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4256-0-438X0-879X0-18-HM8-R/p/1252354
Your Price
$ 20.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311002998
Product Group - BDI
S02250
Generic Design Code
C_R_HM8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM8
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
4256
Weight / LBS
0.06
Long Description
Lip Seal; 7/16" Shaft Dia; 0.879" Housing Bore; 0.18" Nominal Width; Nitrile Lip; Solid Seal; 0.18" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM8 Seal Design Code
Shaft Diameter
0.438 Inch | 11.125 Millimeter
Housing Bore
0.879 Inch | 22.327 Millimeter
Actual Width
0.18 Inch | 4.572 Millimeter
Nominal Width
0.18 Inch | 4.572 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh