SKF
SKF
42625 / 4.25X6.009X1.122 SCOTPLS R
SKF SKF
Description
CRSEAL 42625 / 4.25X6.009X1.122 SCOTPLSR ; NON-RETURNABLE SCOT SEAL
Lip Seal; 4-1/4" Shaft Dia; 6.009" Housing Bore; 1.122" Nominal Width; Nitrile Lip; Solid Seal; 1.122" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOTPLS Seal Design Code
Part #
42625
BDI #
1252362
Details
125.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/42625-4-25X6-009X1-122-SCOTPLS-R/p/1252362
Your Price
$ 125.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.46
EAN
0085311035255
Product Group - BDI
S02250
Generic Design Code
C_R_SCOTPLS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SCOTPLS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
42625
Long Description
Lip Seal; 4-1/4" Shaft Dia; 6.009" Housing Bore; 1.122" Nominal Width; Nitrile Lip; Solid Seal; 1.122" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOTPLS Seal Design Code
Actual Width
1.122 Inch | 28.499 Millimeter
Housing Bore
6.009 Inch | 152.629 Millimeter
Shaft Diameter
4.25 Inch | 107.95 Millimeter
Nominal Width
1.122 Inch | 28.499 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh