SKF
SKF
42X64X6 HMA1 R
SKF SKF
Description
CRSEAL 42X64X6 HMA1 R DBL LIP SEAL ; NON-RETURNABLE
Lip Seal; 42MM Shaft Dia; 64MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case Construction; HMA1 Seal Design Code
Part #
42X64X6 HMA1 R
BDI #
1252390
Details
30.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/42X64X6-HMA1-R/p/1252390
Your Price
$ 30.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.037
EAN
0085311017312
Product Group - BDI
S02250
Generic Design Code
C_R_HMA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.082
Long Description
Lip Seal; 42MM Shaft Dia; 64MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case Construction; HMA1 Seal Design Code
Housing Bore
2.52 Inch | 64 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Shaft Diameter
1.654 Inch | 42 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


