

SKF
SKF
430X480X25 HDS2 R
SKF SKF
Description
CRSEAL 430X480X25 HDS2 R SGL LIP SEAL ; NON-RETURNABLE
430MM Shaft Dia; 480MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Part #
430X480X25 HDS2 R
BDI #
1252421
Details
2259.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/430X480X25-HDS2-R/p/1252421
Your Price
$ 2,259.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.87
EAN
0085311129152
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
6.353
Long Description
430MM Shaft Dia; 480MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Housing Bore
18.898 Inch | 480 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
16.929 Inch | 430 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh