https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDDF1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTJ8aW1hZ2UvanBlZ3xhRFZrTDJnd05DOHhNREk0TnpJeU1EQTVOekExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRVJHTVY4eVgwNVRYek13TUhnek1EQXVhbkJufDkxOWQwNWFhZDI0OWFkNjYyYmEwMmZmYmQ1M2FiY2Y1Y2JmNmE2YTAxMWEyM2I0OTA1ZDFmZWRmODUxY2MzYjY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDDF1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTJ8aW1hZ2UvanBlZ3xhRFZrTDJnd05DOHhNREk0TnpJeU1EQTVOekExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRVJHTVY4eVgwNVRYek13TUhnek1EQXVhbkJufDkxOWQwNWFhZDI0OWFkNjYyYmEwMmZmYmQ1M2FiY2Y1Y2JmNmE2YTAxMWEyM2I0OTA1ZDFmZWRmODUxY2MzYjY
SKF
SKF
43150 / 4.312X6X1.32 HDDF1 R
SKF SKF
Description
CRSEAL 43150 / 4.312X6X1.32 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 4.312" Shaft Dia; 6" Housing Bore; 1.32" Nominal Width; Nitrile Lip; Solid Seal; 1.32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF1 Seal Design Code
Part #
43150
BDI #
1252428
Details
640.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/43150-4-312X6X1-32-HDDF1-R/p/1252428
Your Price
$ 640.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.82
EAN
0085311086974
Product Group - BDI
S02250
Generic Design Code
C_R_HDDF1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDDF1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
43150
Weight / LBS
1.815
Long Description
Lip Seal; 4.312" Shaft Dia; 6" Housing Bore; 1.32" Nominal Width; Nitrile Lip; Solid Seal; 1.32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF1 Seal Design Code
Housing Bore
6 Inch | 152.4 Millimeter
Nominal Width
1.32 Inch | 33.528 Millimeter
Actual Width
1.32 Inch | 33.528 Millimeter
Shaft Diameter
4.312 Inch | 109.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

