SKF
SKF
43231
SKF SKF
Description
CRSEAL 43231 LIP SEAL ; NON-RETURNABLE
Lip Seal; 4-5/16" Shaft Dia; 5.751" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code
Part #
43231
BDI #
1255935
Details
120.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/43231/p/1255935
Your Price
$ 120.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.253
EAN
0085311455374
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH1
Other Features
With Inner Case | Secondary Steel Shell
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
43231
Weight / LBS
0.558
Long Description
Lip Seal; 4-5/16" Shaft Dia; 5.751" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code
Housing Bore
5.751 Inch | 146.075 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
4.313 Inch | 109.55 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


