https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1NnxpbWFnZS9qcGVnfGFEVXdMMmcyTUM4eE1EYzJPRE0wTWprd09EazFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU1WOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwyNzJmYzAyNTQyNzlkYTlhMTAwZDIzOWQ0MWZkMDBhODlhMjk3MTZiZDM0MGQ1ZTM1N2RkYTFhNTkyNmQwMDg4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1NnxpbWFnZS9qcGVnfGFEVXdMMmcyTUM4eE1EYzJPRE0wTWprd09EazFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU1WOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwyNzJmYzAyNTQyNzlkYTlhMTAwZDIzOWQ0MWZkMDBhODlhMjk3MTZiZDM0MGQ1ZTM1N2RkYTFhNTkyNmQwMDg4
TIMKEN
TIMKEN
43290S
TIMKEN TIMKEN
Description
43290S OIL SEAL ; 2.5" SHAFT DIAMETER 1 LIP
2-1/2" Shaft Dia; 3-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4S Seal Design Code
Part #
43290S
BDI #
1342902
Details
39.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/43290S/p/1342902
Your Price
$ 39.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.02
EAN
0053893507729
Product Group - BDI
S02250
Generic Design Code
C_R_HD1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
4S
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
43290S
Weight / LBS
0.111
Long Description
2-1/2" Shaft Dia; 3-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4S Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

