https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFEZG1MMmcwTWk4eE1EYzJPVE13TWpjeE5qUTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTXlYekZmVjFOZk16QXdlRE13TUM1cWNHY3xmN2UyNTMyMjlmOTRlMzlmMGQ0M2M3ODVjMTY0ZDlkZTdkMzU5YzBjNjNiOThhZjc3NWVkZjNhOGE5MDU2ZWRm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFEZG1MMmcwTWk4eE1EYzJPVE13TWpjeE5qUTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTXlYekZmVjFOZk16QXdlRE13TUM1cWNHY3xmN2UyNTMyMjlmOTRlMzlmMGQ0M2M3ODVjMTY0ZDlkZTdkMzU5YzBjNjNiOThhZjc3NWVkZjNhOGE5MDU2ZWRm
SKF
SKF
435X485X18 HDS2 R1
SKF SKF
Description
435X485X18 HDS2 R1 RADIAL SHAFT SEAL ; POR NON-RETURNABLE
435MM Shaft Dia; 485MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
435X485X18 HDS2 R1
BDI #
17229026
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/435X485X18-HDS2-R1/p/17229026
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.578
EAN
0085311288668
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
2.578
Long Description
435MM Shaft Dia; 485MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
17.126 Inch | 435 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
19.094 Inch | 485 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

