SKF
SKF
43751 / 4.375X5.751X0.438 CRWH1 R
SKF SKF
Description
CRSEAL 43751 / 4.375X5.751X0.438 CRWH1 R ; SGL LIP SEAL
Lip Seal; 4-3/8" Shaft Dia; 5-3/4" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Part #
43751
BDI #
1252451
Details
120.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/43751-4-375X5-751X0-438-CRWH1-R/p/1252451
Your Price
$ 120.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.195
EAN
0085311035521
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.58
Long Description
Lip Seal; 4-3/8" Shaft Dia; 5-3/4" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Housing Bore
5.751 Inch | 146.075 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh