https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxMnxpbWFnZS9qcGVnfGFHUmtMMmcwTlM4eE1EYzJPRGs0T0Rjd01EY3dNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1UwRXhYekpmTXpBd2VETXdNQzVxY0djfDlmODI4ZGUyY2I0ZGZiYzE2NjQzMTNkOWIyNDQzNGJlYWI3NDVjYzBjMGNhOWFkNDI0ZmQ5ZmE4Y2MyMDgyNTY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxMnxpbWFnZS9qcGVnfGFHUmtMMmcwTlM4eE1EYzJPRGs0T0Rjd01EY3dNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1UwRXhYekpmTXpBd2VETXdNQzVxY0djfDlmODI4ZGUyY2I0ZGZiYzE2NjQzMTNkOWIyNDQzNGJlYWI3NDVjYzBjMGNhOWFkNDI0ZmQ5ZmE4Y2MyMDgyNTY
SKF
SKF
43X54X7.5 CRSA1 R
SKF SKF
Description
CRSEAL 43X54X7.5 CRSA1 R DBL LIP SEAL ; NON-RETURNABLE 1.693MM SHAFT DIA 54MM
Lip Seal; 43MM Shaft Dia; 54MM Housing Bore; 7.5MM Nominal Width; Nitrile Lip; Solid Seal; 7.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSA1 Seal Design Code
Part #
43X54X7.5 CRSA1 R
BDI #
1252464
Details
11.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/43X54X7-5-CRSA1-R/p/1252464
Your Price
$ 11.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311017756
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.067
Long Description
Lip Seal; 43MM Shaft Dia; 54MM Housing Bore; 7.5MM Nominal Width; Nitrile Lip; Solid Seal; 7.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSA1 Seal Design Code
Nominal Width
0.295 Inch | 7.5 Millimeter
Shaft Diameter
1.693 Inch | 43 Millimeter
Actual Width
0.295 Inch | 7.5 Millimeter
Housing Bore
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

