https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjF8aW1hZ2UvanBlZ3xhREZrTDJnMk5DOHhNREk1TXpReU5EYzRNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelJmTVY4ek1EQjRNekF3TG1wd1p3fDI3ZGMxM2Y0ZGY3OWFkY2VjNWY5Njk0ODQ3NjE0MTY2YjI3MmQ4NzExMTNlZTkxNjIxNzFmMTI2M2EwODY3OTU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjF8aW1hZ2UvanBlZ3xhREZrTDJnMk5DOHhNREk1TXpReU5EYzRNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelJmTVY4ek1EQjRNekF3TG1wd1p3fDI3ZGMxM2Y0ZGY3OWFkY2VjNWY5Njk0ODQ3NjE0MTY2YjI3MmQ4NzExMTNlZTkxNjIxNzFmMTI2M2EwODY3OTU
SKF
SKF
43X60X10 HMS4 R
SKF SKF
Description
CRSEAL 43X60X10 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Lip Seal; 43MM Shaft Dia; 60MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS4 Seal Design Code
Part #
43X60X10 HMS4 R
BDI #
1252466
Details
18.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/43X60X10-HMS4-R/p/1252466
Your Price
$ 18.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.031
EAN
0085311229210
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS4
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.106
Long Description
Lip Seal; 43MM Shaft Dia; 60MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS4 Seal Design Code
Shaft Diameter
1.693 Inch | 43 Millimeter
Housing Bore
2.362 Inch | 60 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

