Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

43X62X10 CRSH1 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSH1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODZ8aW1hZ2UvanBlZ3xhRGswTDJneVlTOHhNRFUxTnpjd016UXlNVGs0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMGd4WHpGZk16QXdlRE13TUM1cWNHY3w0N2JlMzQwMzAyM2E1MTM1NWU2Zjc4MTViODI3MjhlNmFlYzQxMDRhMGUyNjUzZTA0NjRjNDNmM2UxMWE1YTMx
1252468 Oil Seals 

SKF SKF

43X62X10 CRSH1 R

Description

CRSEAL 43X62X10 CRSH1 R SGL LIP SEAL

43MM Shaft Dia; 62MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSH1 Seal Design Code

Part #

43X62X10 CRSH1 R

BDI #
1252468

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.047
EAN
0085311229104
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH1
Other Features
With Inner Case | Secondary Steel Shell
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
43X62X10 CRSH1 R
Weight / LBS
0.141
Long Description
43MM Shaft Dia; 62MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSH1 Seal Design Code
Actual Width
0.394 Inch | 10 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.693 Inch | 43 Millimeter
Housing Bore
2.441 Inch | 62 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh