SKF
SKF
440X480X20 HS8 R
SKF SKF
Description
CRSEAL 440X480X20 HS8 R SGL LIP SEAL ; NON-RETURNABLE
440MM Shaft Dia; 480MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Part #
440X480X20 HS8 R
BDI #
1252511
Details
1524.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/440X480X20-HS8-R/p/1252511
Your Price
$ 1,524.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.82
EAN
0085311162982
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.021
Long Description
440MM Shaft Dia; 480MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Shaft Diameter
17.323 Inch | 440 Millimeter
Housing Bore
18.898 Inch | 480 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh