Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

445X485X20 HDS7 R1 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MzF8aW1hZ2UvanBlZ3xhR000TDJnNE15ODVPVGs1TkRReU1qUTNOekV3TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xkNGNhZjQ2ZGIzMjg0YjZlNDhmODBjYTI4ZmRjZGM3YzRkYjAyNjk1ZTliMWM0MWVkMzI1MTI2YjU0MTc5NGNi
1252577 Oil Seals 

SKF SKF

445X485X20 HDS7 R1

Description

CRSEAL 445X485X20 HDS7 R1 SGL LIP SEAL

445MM Shaft Dia; 485MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

445X485X20 HDS7 R1

BDI #
1252577

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.837
EAN
0085311476768
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
445X485X20 HDS7 R1
Weight / LBS
4.05
Long Description
445MM Shaft Dia; 485MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
17.52 Inch | 445 Millimeter
Housing Bore
19.094 Inch | 485 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh