https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-44-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjJ8aW1hZ2UvanBlZ3xhREV5TDJoa05DOHhNREUxTURZMk5UazBOVEV4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWHpRMFh6RmZUbE5mTXpBd2VETXdNQzVxY0djfGMxY2E5ZmI4NTYxZTFkNjBmMGE4ZDQ4ZDU2MmQwMThmNDdmNmE0NTVhMjU5NDQyODg1MmYyOTc2Y2ZjNDA1ZmI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-44-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjJ8aW1hZ2UvanBlZ3xhREV5TDJoa05DOHhNREUxTURZMk5UazBOVEV4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWHpRMFh6RmZUbE5mTXpBd2VETXdNQzVxY0djfGMxY2E5ZmI4NTYxZTFkNjBmMGE4ZDQ4ZDU2MmQwMThmNDdmNmE0NTVhMjU5NDQyODg1MmYyOTc2Y2ZjNDA1ZmI
TIMKEN
TIMKEN
447807
TIMKEN TIMKEN
Description
447807 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1" Shaft Dia; 1.851" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 44 Seal Design Code
Part #
447807
BDI #
23077317
Details
30.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/447807/p/23077317
Your Price
$ 30.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.017
EAN
0013992226433
Product Group - BDI
S02250
Generic Design Code
TIM_44
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
44
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1" Shaft Dia; 1.851" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 44 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Housing Bore
1.851 Inch | 47.015 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

