https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-44-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjJ8aW1hZ2UvanBlZ3xhREV5TDJoa05DOHhNREUxTURZMk5UazBOVEV4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWHpRMFh6RmZUbE5mTXpBd2VETXdNQzVxY0djfGMxY2E5ZmI4NTYxZTFkNjBmMGE4ZDQ4ZDU2MmQwMThmNDdmNmE0NTVhMjU5NDQyODg1MmYyOTc2Y2ZjNDA1ZmI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-44-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjJ8aW1hZ2UvanBlZ3xhREV5TDJoa05DOHhNREUxTURZMk5UazBOVEV4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWHpRMFh6RmZUbE5mTXpBd2VETXdNQzVxY0djfGMxY2E5ZmI4NTYxZTFkNjBmMGE4ZDQ4ZDU2MmQwMThmNDdmNmE0NTVhMjU5NDQyODg1MmYyOTc2Y2ZjNDA1ZmI
TIMKEN
TIMKEN
447808
TIMKEN TIMKEN
Description
447808 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1.13" Shaft Dia; 1.38" Housing Bore; 0.13" Nominal Width; Viton Lip; Solid Seal; 0.13" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 44 Seal Design Code
Part #
447808
BDI #
23077321
Details
37.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/447808/p/23077321
Your Price
$ 37.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.011
EAN
0013992226488
Product Group - BDI
S02250
Generic Design Code
TIM_44
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
44
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.13" Shaft Dia; 1.38" Housing Bore; 0.13" Nominal Width; Viton Lip; Solid Seal; 0.13" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 44 Seal Design Code
Actual Width
0.13 Inch | 3.302 Millimeter
Housing Bore
1.38 Inch | 35.052 Millimeter
Shaft Diameter
1.13 Inch | 28.702 Millimeter
Nominal Width
0.13 Inch | 3.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

