 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1NnxpbWFnZS9qcGVnfGFEVXdMMmcyTUM4eE1EYzJPRE0wTWprd09EazFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU1WOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwyNzJmYzAyNTQyNzlkYTlhMTAwZDIzOWQ0MWZkMDBhODlhMjk3MTZiZDM0MGQ1ZTM1N2RkYTFhNTkyNmQwMDg4
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1NnxpbWFnZS9qcGVnfGFEVXdMMmcyTUM4eE1EYzJPRE0wTWprd09EazFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU1WOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwyNzJmYzAyNTQyNzlkYTlhMTAwZDIzOWQ0MWZkMDBhODlhMjk3MTZiZDM0MGQ1ZTM1N2RkYTFhNTkyNmQwMDg4
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1NnxpbWFnZS9qcGVnfGFEVXdMMmcyTUM4eE1EYzJPRE0wTWprd09EazFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU1WOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwyNzJmYzAyNTQyNzlkYTlhMTAwZDIzOWQ0MWZkMDBhODlhMjk3MTZiZDM0MGQ1ZTM1N2RkYTFhNTkyNmQwMDg4
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1NnxpbWFnZS9qcGVnfGFEVXdMMmcyTUM4eE1EYzJPRE0wTWprd09EazFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU1WOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwyNzJmYzAyNTQyNzlkYTlhMTAwZDIzOWQ0MWZkMDBhODlhMjk3MTZiZDM0MGQ1ZTM1N2RkYTFhNTkyNmQwMDg4
                
					
						
									TIMKEN
								TIMKEN
							
						
					45013S
				 
				TIMKEN TIMKEN
Description
						
                            
								45013S OIL SEAL ; 3" SHAFT DIAMETER 1 LIP
3" Shaft Dia; 4.003" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4S Seal Design Code
                         	Part #
	                    
	                      	45013S
							BDI #
						
	                      	1343208
							
						
Details
                    
                        56.32
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/45013S/p/1343208
						
		
		
		
				Your Price
				
						
							$ 56.32 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31181611
					Weight / Kilogram
				0.088
					EAN
				0053893507941
					Product Group - BDI
				S02250
					Generic Design Code
				
					C_R_HD1
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					No
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					None
			Case Construction
				
					Steel
			Seal Design Code
				
					4S
			Other Features
				
					Assembled | General Purpose | With Inner Case | For Slow Speed Applications
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					45013S
			Weight / LBS
				
					0.194
			Long Description
				
					3" Shaft Dia; 4.003" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4S Seal Design Code
			Nominal Width
				
					0.25 Inch | 6.35 Millimeter
			Actual Width
				
					0.25 Inch | 6.35 Millimeter
			Shaft Diameter
				
					3 Inch | 76.2 Millimeter
			Housing Bore
				
					4.003 Inch | 101.676 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter