https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-45-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NjF8aW1hZ2UvanBlZ3xhRE5tTDJnNE5TOHhNREUxTURZMk5qRTNORFE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODBOVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58Yjk4YjMxZDg0Y2ZlOTQ2ZTEwYzYyM2EyNTY3OWU0NjJjYjU2ZGM5MGJiODBlZGIyZjc0YTNiNTYyZTIyMmY0OA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-45-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NjF8aW1hZ2UvanBlZ3xhRE5tTDJnNE5TOHhNREUxTURZMk5qRTNORFE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODBOVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58Yjk4YjMxZDg0Y2ZlOTQ2ZTEwYzYyM2EyNTY3OWU0NjJjYjU2ZGM5MGJiODBlZGIyZjc0YTNiNTYyZTIyMmY0OA
TIMKEN
TIMKEN
450184BULK
TIMKEN TIMKEN
Description
450184BULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
0.937" Shaft Dia; 1.503" Housing Bore; 0.39" Nominal Width; Nitrile Lip; Solid Seal; 0.39" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Part #
450184BULK
BDI #
1343217
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/450184BULK/p/1343217
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.014
EAN
0053893699240
Product Group - BDI
S02250
Generic Design Code
TIM_45
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
45
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
450184BULK
Long Description
0.937" Shaft Dia; 1.503" Housing Bore; 0.39" Nominal Width; Nitrile Lip; Solid Seal; 0.39" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Shaft Diameter
0.937 Inch | 23.8 Millimeter
Actual Width
0.39 Inch | 9.906 Millimeter
Nominal Width
0.39 Inch | 9.906 Millimeter
Housing Bore
1.503 Inch | 38.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

