https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1NnxpbWFnZS9qcGVnfGFEVXdMMmcyTUM4eE1EYzJPRE0wTWprd09EazFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU1WOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwyNzJmYzAyNTQyNzlkYTlhMTAwZDIzOWQ0MWZkMDBhODlhMjk3MTZiZDM0MGQ1ZTM1N2RkYTFhNTkyNmQwMDg4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1NnxpbWFnZS9qcGVnfGFEVXdMMmcyTUM4eE1EYzJPRE0wTWprd09EazFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU1WOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwyNzJmYzAyNTQyNzlkYTlhMTAwZDIzOWQ0MWZkMDBhODlhMjk3MTZiZDM0MGQ1ZTM1N2RkYTFhNTkyNmQwMDg4
TIMKEN
TIMKEN
45031S
TIMKEN TIMKEN
Description
45031S OIL SEAL ; 3.75" SHAFT DIAMETER 1 LIP
3-3/4" Shaft Dia; 4.999" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4S Seal Design Code
Part #
45031S
BDI #
1343243
Details
142.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/45031S/p/1343243
Your Price
$ 142.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.133
EAN
0053893507958
Product Group - BDI
S02250
Generic Design Code
C_R_HD1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
4S
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
45031S
Weight / LBS
0.294
Long Description
3-3/4" Shaft Dia; 4.999" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4S Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
3.75 Inch | 95.25 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
4.999 Inch | 126.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

