TIMKEN
TIMKEN
451469
TIMKEN TIMKEN
Description
451469 OIL SEAL ; SMALL BORE INCH
1-19/32" Shaft Dia; 2.623" Housing Bore; 0.34" Nominal Width; Nitrile Lip; Solid Seal; 0.34" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Part #
451469
BDI #
1343319
Details
49.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/451469/p/1343319
Your Price
$ 49.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.049
EAN
0053893488332
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
45
Other Features
Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
451469
Weight / LBS
0.109
Long Description
1-19/32" Shaft Dia; 2.623" Housing Bore; 0.34" Nominal Width; Nitrile Lip; Solid Seal; 0.34" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Housing Bore
2.623 Inch | 66.624 Millimeter
Shaft Diameter
1.593 Inch | 40.462 Millimeter
Nominal Width
0.34 Inch | 8.636 Millimeter
Actual Width
0.34 Inch | 8.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


