

TIMKEN
TIMKEN
4529N
TIMKEN TIMKEN
Description
4529N OIL SEAL ; SMALL BORE INCH
1-3/8" Shaft Dia; 2-3/64" Housing Bore; 0.33" Nominal Width; Polyacrylate Lip; Solid Seal; 0.33" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Part #
4529N
BDI #
1343393
Details
26.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4529N/p/1343393
Your Price
$ 26.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.018
EAN
0053893508153
Product Group - BDI
S02250
Generic Design Code
NAT_68
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
68
Other Features
Bonded | Without Inner Case | Hydrodynamic Lip-CW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4529N
Weight / LBS
0.041
Long Description
1-3/8" Shaft Dia; 2-3/64" Housing Bore; 0.33" Nominal Width; Polyacrylate Lip; Solid Seal; 0.33" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Width
0.33 Inch | 8.382 Millimeter
Housing Bore
2.047 Inch | 51.994 Millimeter
Actual Width
0.33 Inch | 8.382 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh