TIMKEN
TIMKEN
4530
TIMKEN TIMKEN
Description
4530 OIL SEAL ; SMALL BORE INCH
1.502" Shaft Dia; 2-1/8" Housing Bore; 0.492" Nominal Width; Polyacrylate Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 96 Seal Design Code
Part #
4530
BDI #
1343407
Details
21.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4530/p/1343407
Your Price
$ 21.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.027
EAN
0053893465067
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA24
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
96
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4530
Weight / LBS
0.061
Long Description
1.502" Shaft Dia; 2-1/8" Housing Bore; 0.492" Nominal Width; Polyacrylate Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 96 Seal Design Code
Actual Width
0.492 Inch | 12.497 Millimeter
Housing Bore
2.126 Inch | 54 Millimeter
Nominal Width
0.492 Inch | 12.497 Millimeter
Shaft Diameter
1.502 Inch | 38.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


