https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-93-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzNnxpbWFnZS9qcGVnfGFHUmlMMmd6TkM4eE1EYzJOemt4TWpjMk16UXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NU0xOHlYek13TUhnek1EQXVhbkJufGZhZDAwZmZiMTFjMjkzZTYwNzQ3MTQzODFiNGQwMTNkMTdlYjVlMjE0NDcyM2ZiZjk4NmQ5YTcwYTJlOWUwMGQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-93-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzNnxpbWFnZS9qcGVnfGFHUmlMMmd6TkM4eE1EYzJOemt4TWpjMk16UXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NU0xOHlYek13TUhnek1EQXVhbkJufGZhZDAwZmZiMTFjMjkzZTYwNzQ3MTQzODFiNGQwMTNkMTdlYjVlMjE0NDcyM2ZiZjk4NmQ5YTcwYTJlOWUwMGQ
TIMKEN
TIMKEN
4532N
TIMKEN TIMKEN
Description
4532N OIL SEAL ; 1.375" SHAFT DIAMETER 2 LIP
1-3/8" Shaft Dia; 3.542" Housing Bore; 0.397" Nominal Width; Polyacrylate Lip; Solid Seal; 0.397" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 93 Seal Design Code
Part #
4532N
BDI #
1343431
Details
43.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4532N/p/1343431
Your Price
$ 43.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.059
EAN
0053893508177
Product Group - BDI
S02250
Generic Design Code
NAT_93
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
93
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4532N
Weight / LBS
0.131
Long Description
1-3/8" Shaft Dia; 3.542" Housing Bore; 0.397" Nominal Width; Polyacrylate Lip; Solid Seal; 0.397" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 93 Seal Design Code
Housing Bore
3.542 Inch | 89.967 Millimeter
Actual Width
0.397 Inch | 10.084 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Width
0.397 Inch | 10.084 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

